Zoro Homepage

1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BND14

  • Zoro # G2976434


product price: $10.15
/ea

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BND14
Zoro #
G2976434
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
9 in
Outside Dia.
53/64 in
Wall Thickness
0.109 in
Pipe Size (Fittings)
1/2"
Inside Dia.
5/8 in
Pipe Size
1/2"
Outside Diameter
13/16 in
Overall Length
9 in
Nominal Pipe Size
1/2 in
Inside Diameter
5/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
304 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Fittings Sub-Category
Nipples
Item
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Shape
Nipple
Max. Pressure
1526 psi
Temp. Range
-60 Degrees to 450 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Side A Connection Type
Threaded
Material Grade
304
Side B Thread Type
NPT
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
650 Degrees F
Material
Stainless Steel
Schedule
Schedule 40
Side B Gender
Male
Side A Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Pressure
1526 psi
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1526 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 9 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.