Zoro Homepage

1/2" MNPT x Butt Weld T316L SS Male Adapter

  • Mfr # 19WB-6L.5

  • Zoro # G4136106


product price: $25.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Surface Finish
Unpolished
Overall Length
1 5/8 in
Wall Thickness
0.065 in
Tube Fitting Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19WB-6L.5
Zoro #
G4136106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in
Overall Length
1 5/8 in
Wall Thickness
0.065 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Surface Finish
Unpolished
Tube Fitting Material
T316L Stainless Steel
Pipe Fitting Connection Type
MNPT x Butt Weld
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
MNPT x Butt Weld
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Fitting Side A Connection Type
MNPT
Application
Industrial
Exterior Finish
Unpolished
Fitting Shape
Straight
Fitting Material
Stainless Steel
Material Grade
316L
Standards
ASME, FISA, FPSA, ISPE, WCMA
Interior Finish
Unpolished
Fitting Side B Connection Type
Butt Weld
Connector Type
Adapter
Fitting Side 1 Connection Type
MNPT
Series
19WB
For Media Type
Beverages
Fitting Side 2 Connection Type
Butt Weld

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.