Zoro Homepage

1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80

  • Mfr # 1LMC1

  • Zoro # G2718877


product price: $2.69
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LMC1
Zoro #
G2718877
UPC #
190735927809
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
Close Thread
Pipe Size (Fittings)
1/2"
Wall Thickness
0.141 in
Outside Dia.
53/64 in
Pipe Size (Nominal)
1/2"
Outside Diameter
53/64 in
Overall Length
1 1/8 in
Nominal Pipe Size
1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Finish/Coating
Black
Fitting Compatibility
Schedule 80
Side B Connection Type
Close Thread
Manufacture Location
Globally Sourced
Schedule
Schedule 80
Material
Steel
Side A Gender
Male
Thread Configuration
Fully Threaded
Metal Pipe Construction
Seamless
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Thread Type
NPT
Side B Gender
Male
Thread Type
NPT
Side B Thread Type
NPT
Side A Connection Type
Close Thread
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
2000 psi @ 150 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 1 1/8 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.