Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NPT 304 SS 45 Degree Lateral

  • Mfr # 1000300612

  • Zoro # G4465828


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000300612
Zoro #
G4465828
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Overall Length
2 1/2 in
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 3/16 in

Details

Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Item
45 Degree Lateral
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
0
Standards
LF2 ASME B16.11, SA182
Specific Pipe Fitting Shape
45 Degrees Lateral
Fittings Sub-Category
Laterals
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Color
Silver
Material Grade
304
Maximum Operating Pressure
3000 psi
Fitting Side C Pipe Threading
14
Class
Class 3000
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side C Type
NPT
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14

Description

The ZORO SELECT - 1000300612 is a 45 Degree Lateral stainless steel pipe fitting designed to connect branch lines to main runs at a 45° angle. Material: 304 Stainless Steel. This fitting features female NPT connections on all three ports, each sized at 1/2 inch nominal pipe size. Pressure Rating: 3000 psi maximum at 100°F. Applications: natural gas, non-potable water, and oil systems in process, drainage, and utility piping. The overall length of the fitting is 2 1/2 inches and it meets standards LF2 ASME B16.11 and SA182.

Key Features:

  • Material: 304 Stainless Steel
  • Configuration: 45 Degree Lateral with three female NPT connections
  • Nominal Pipe Size: 1/2 in on all ports
  • Connection Type: Female NPT threads with 14 threads per inch
  • Pressure Rating: 3000 psi maximum at 100°F
  • Temperature Range: -20°F to 100°F
  • Overall Length: 2 1/2 in
  • Applications: natural gas, non-potable water, and oil systems in process, drainage, and utility piping
  • Compliance: Meets LF2 ASME B16.11 and SA182 standards
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.