Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NPT 316 SS 45 Degree Lateral

  • Mfr # 1000300618

  • Zoro # G4465721


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000300618
Zoro #
G4465721
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Outside Diameter
1 3/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 3/16 in
Overall Length
2 1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Item
45 Degree Lateral
Pipe Fitting Schedule/Class
Class 3000
Standards
LF2 ASME B16.11, SA182
Fittings Sub-Category
Laterals
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
45 Degrees Lateral
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Color
Silver
Class
Class 3000
Fitting Side B Type
NPT
Maximum Operating Pressure
3000 psi
Fitting Side C Gender
Female
Material Grade
316
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Fitting Side C Pipe Threading
14
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Female

Description

The ZORO SELECT - 1000300618 is a stainless steel 45-degree lateral pipe fitting with a Class 3000 pressure rating. Made from 316 stainless steel, it is designed to connect piping at a 45° angle. It is rated for use in piping systems configured at a 45° angle; performance characteristics such as turbulence reduction are dependent on system conditions. Suitable for applications involving natural gas, non-potable water, or oil within specified pressure and temperature ranges, this fitting is used to facilitate directional changes while maintaining system integrity.

Key Features:

  • Material is 316 stainless steel, which offers corrosion resistance and strength within specified conditions
  • Connection type: NPT threaded ends on all ports, compatible with standard NPT fittings
  • Ports: three-port configuration with female thread connections on each port
  • Nominal pipe size: 1/2 inch
  • Outside diameter: 1 3/16 inches at each connection point
  • Maximum pressure rating: 3000 psi at 100°F; follows applicable standards for pressure limit
  • Standards: LF2 ASME B16.11; SA182
  • Rated temperature range: -20°F to 100°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.