Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NPT 316 SS Union Class 3000

  • Mfr # 1000301718

  • Zoro # G4466126


product price: $67.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000301718
Zoro #
G4466126
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Hex Size
1 3/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 in
Fitting Side B Outside Diameter
1 3/16 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Standards
MSS SP83 ,SA182
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Color
Silver
Material Grade
316
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
3000 psi
Class
Class 3000
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
14

Description

Union, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 1 3/16 in, 14, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.