1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-51

  • Zoro # G2759391


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1/2 in
Wall Thickness
0.12"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-51
Zoro #
G2759391
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/2 in
Wall Thickness
0.12"
Tube Length
6 ft.
Inside Diameter
0.26 in
Inside Dia.
0.26"
Outside Dia.
1/2"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
304 Stainless Steel
Standards
ASTM A213, ASTM A269
Temp. Range
-425 Degrees to 1500 Degrees F
Max. Pressure
8020 psi @ 72 Degrees F
Item
Tubing
Type
Seamless
Cleaned and Capped
No
Maximum Operating Pressure
8,020 psi @ 72 Degrees F
Weight per Foot
0.487 lb/ft
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Features
Formability and Ductility
Fabrication
Seamless
Tube Form
Straight
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Material
304 Stainless Steel
System of Measurement
Inch
Temper
Annealed
Resistance Properties
Corrosion Resistant
Material Grade
304

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.26 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 8,020 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.12 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.