1/2 S A E Flat Washer Black Oxide, 1 BOX OF 25 POUNDS
Mfr # 50WSAEB
Zoro # G622725517
product price: $173.59
/ea
Free Shipping & Returns
Key Features
Inside Diameter
17/32 in
Outside Diameter
1-1/16 in
Standards
ASME B18.21.1-2009
Minimum Thickness
0.121 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50WSAEB
Zoro #
G622725517
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
17/32 in
For Screw Size
1/2 in
Outside Diameter
1-1/16 in
Minimum Thickness
0.121 in
Maximum Thickness
3/32 in
Details
Item
Flat Washer
Standards
ASME B18.21.1-2009
Finish
Black Oxide
Thickness Tolerance
=+/-0.047
Material
Steel
Color
Black
System of Measurement
Inch
Description
Flat Washers
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.