1/2 S A E Flat Washer Black Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 50WSAEBZ

  • Zoro # G522725587


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Minimum Thickness
0.121 in
Color
Black
Finish
Black Zinc
System of Measurement
Inch
Thickness Tolerance
=+/-0.047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50WSAEBZ
Zoro #
G522725587
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
0.121 in
For Screw Size
1/2 in
Maximum Thickness
3/32 in
Inside Diameter
17/32 in
Outside Diameter
1-1/16 in

Details

Color
Black
Finish
Black Zinc
Item
Flat Washer
System of Measurement
Inch
Thickness Tolerance
=+/-0.047
Standards
ASME B18.21.1-2009
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.