#12 S A E Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS
Mfr # 12WSAEY
Zoro # G122725512
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
1/16 in
Outside Diameter
9/16 in
Inside Diameter
1/4 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12WSAEY
Zoro #
G122725512
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
1/16 in
For Screw Size
#12
Outside Diameter
9/16 in
Inside Diameter
1/4 in
Details
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Material
Steel
Thickness Tolerance
=+/-0.029
Item
Flat Washer
Color
Yellow
Finish
Zinc Yellow
Rockwell Hardness
C38 to 45
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.