Zoro Homepage

1/2" Socket CPVC Ball Valve Union

  • Mfr # 4PGC4

  • Zoro # G2466195


product price: $23.55
/ea

Key Features

Ball Material
CPVC
Body Style
Single Union and True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGC4
Zoro #
G2466195
UPC #
190735518205
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
4.48 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Ball Opening Size
0.51 in
Handle Height
1.81 in
Connection Size - Side 2
1/2 in
Handle Length
3.03 in

Details

Ball Material
CPVC
Body Style
Single Union and True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Stem Material
CPVC
Standards
ASTM F1970, NSF 372
Temp. Range
32 Degrees to 194 Degrees F
Body Material
Plastic
Max. Pressure
225 PSI CWP
Handle Material
CPVC
Ball Valve Product Group
Manual
Handle Type
Lever
Seat Material
PTFE
Stem Type
Blowout Resistant
Seal Material
EPDM
Type
Two Piece, True Union
Pipe Schedule Compatibility
Schedule 80
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 2
Female
Connection Type - Side 1
Socket
Handle - Locking
Non-Locking
Operating Temperature - Minimum
32 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Color - Valve Body
Gray
Operating Temperature - Maximum
194 Degrees F
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Red

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.