Zoro Homepage

1/2" Socket Weld 304 SS Tee

  • Mfr # 2UE33

  • Zoro # G1017721


product price: $16.65
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UE33
Zoro #
G1017721
UPC #
190735912003
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Description

Tee, Stainless Steel, 304, Class Class 3000, 1/2 in, Female, Socket, 14, 1/2 in, Female, Socket, 14, 1/2 in, Female, Socket, 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.