Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in 316 Stainless Steel Socket Weld Union Class 3000

  • Mfr # 1001301718

  • Zoro # G4466029


product price: $62.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001301718
Zoro #
G4466029
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1 3/4 in
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 15/16 in
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Fittings Sub-Category
Unions
Number of Holes
0
Standards
MSS SP83 ,SA182
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
316
Color
Silver
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Maximum Operating Pressure
3000 psi
Class
Class 3000
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No

Description

Union, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, Socket, 1/2 in, Female, Socket, 1 3/16 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.