1/2" Socket Weld SS 90 Degree Elbow
Mfr # 4307004360
Zoro # G1074026
product price: $12.19
/eaKey Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Tube Size
1/2"
Fitting Connection Type
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307004360
Zoro #
G1074026
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Tube Size
1/2"
Outside Dia.
1-13/64"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 3/16 in
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 3/16 in, 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.