Zoro Homepage

1/2" Socket Weld SS Flange

  • Mfr # 4381000600

  • Zoro # G1926172


product price: $26.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381000600
Zoro #
G1926172
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Outside Dia.
3-1/2"
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
2 3/8 in
Nominal Pipe Size
1/2 in
Flange Outside Diameter
3 1/2 in
Overall Length
5/8 in
Flange Thickness
7/16 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Socket Weld Flange
Max. Steam Pressure
150 psi
Number of Holes
4
Standards
ASTM-SA182, ANSI B16.5
Max. Pressure
275 psi
Pipe Fitting Connection Type
Socket Weld
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Socket Weld Flange
Connection Surface
Raised Face
Number of Bolt Holes
4
Material Grade
304/304L
Maximum Operating Pressure
275 psi
Class
Class 150

Description

Schedule 40 Socket Weld Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 3 1/2 in Flange Outside Diameter, 7/16 in Flange Thickness, 5/8 in Overall Length, Stainless Steel, 304/304L, Class Class 150, 275 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.