Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Solder Bronze Swing Check Valve

  • Mfr # 10F307

  • Zoro # G4262386


product price: $10.99
/ea

Key Features

Pipe Size
1/2"
Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Bronze
Seat Material - Check Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F307
Zoro #
G4262386
UPC #
190735376973
Country of Origin
China

Dimensions

Pipe Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Size
1/2"
Length
2 7/16 in
Overall Length
2.44 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Bronze
Item
Swing Check Valve
Seat Material - Check Valves
Bronze
Max. Steam Pressure
150 psi
Seal Material - Check Valves
PTFE
Material of Construction
Bronze
Connection Type - Check Valves
Sweat x Sweat
Flow - Valves
10.0 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
300 psi
Application - Valves
General Purpose
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
-20 Degrees F
Standards
ASTM B62, MSS-SP-80
Flow Design
Single
Cap to Inlet Center
1 5/16 in
Mechanism and Body Design
Inline Swing
Max. Temp.
406 Degrees F
Max. Water Pressure
300 psi
Max. Pressure
Water: 300 psi, Steam: 150 psi WSP
Body Material - Valves
Bronze
Sub-Category
Bronze
Seat Material
Bronze
Item - Check Valves
Check Valve
Max. Temp. - Valves
406 Degrees F
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Steam Pressure - Valves
150 psi WSP
Cracking Pressure
0.75 to 1 psi
Flow
10 gpm
Seal Material
PTFE
Mounting Orientation
Horizontal, Vertical
Seal
PTFE
Maximum Pressure - Steam
150 psi
Silent Check
Standard
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
For Media
Steam, Water
Maximum Pressure - Operating
300 psi
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
406 Degrees F
Check Mechanism
Swing

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.