Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 14.75 in OD
Mfr # BK150
Zoro # G2793725
original price:
$70.75
9% off
new price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 14.75 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # BK150
- Zoro # G2793725
- UPC # 698672201100
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 14.75 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
4L, A, or AX Belt Pitch Dia. | 14 in |
5L, B, or BX Belt Pitch Dia. | 14.4 in |
BX Pitch Diameter | 14.4 in |
B Pitch Diameter | 14.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Outside Diameter | 14.75 in |
Face Width | 0.88 in |
Pitch Diameter | 14 in (4L, A), 14.4 in (5L, B) |
4L Pitch Diameter | 14 in |
AX Pitch Diameter | 14 in |
Length through Bore | 1 1/4 in |
A Pitch Diameter | 14 in |
Face Diameter | 14.75 in |
5L Pitch Diameter | 14.4 in |
For Bushing Size | H, QT |
Overall Width | 7/8 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter 14.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, B Pitch Diameter 14.4 in, AX Pitch Diameter 14 in, BX Pitch Diameter 14.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS2)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- WALTER SURFACE TECHNOLOGIES COOLCUTSYN 400 BF - 200L (58A408)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron (ZX-R19C10CB)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5278)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 3.05 in Outside Dia (AK3058)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3078)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5034)
- Zoro Select Pulleys & Sheaves