Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 10.75 in OD
Mfr # 2BK110
Zoro # G2769846
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Pulley Outside Dia. 10.75 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK110
- Zoro # G2769846
- UPC # 698672201032
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
Pulley Outside Dia. | 10.75 in |
4L, A, or AX Belt Pitch Dia. | 10 in |
5L, B, or BX Belt Pitch Dia. | 10.4 in |
4L Pitch Diameter | 10 in |
Face Width | 1.75 in |
Length through Bore | 1 1/4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
For Bushing Size | H, QT |
Face Diameter | 10.75 in |
Maximum Bore Diameter | 1 1/2 in |
Pitch Diameter | 10 in (4L, A), 10.4 in (5L, B) |
AX Pitch Diameter | 10 in |
Overall Width | 1 3/4 in |
BX Pitch Diameter | 10.4 in |
5L Pitch Diameter | 10.4 in |
A Pitch Diameter | 10 in |
B Pitch Diameter | 10.4 in |
Outside Diameter | 10.75 in |
Minimum Bore Diameter | 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter 10.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, B Pitch Diameter 10.4 in, AX Pitch Diameter 10 in, BX Pitch Diameter 10.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 415 x 224in OC, 6 Band (6/5V2240)
- CONTINENTAL CONTITECH 4/3VX1120 Banded Cogged V-Belt, 112" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1120)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK451)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.25 in OD (BK105)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (2BK62)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3034)
- Zoro Select Pulleys & Sheaves