Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD
Mfr # 2BK55
Zoro # G2650934
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.25 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK55
- Zoro # G2650934
- UPC # 698672200929
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.25 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
4L, A, or AX Belt Pitch Dia. | 4.5 in |
5L, B, or BX Belt Pitch Dia. | 4.9 in |
B Pitch Diameter | 4.9 in |
Outside Diameter | 5.25 in |
Maximum Bore Diameter | 1 1/2 in |
Overall Width | 1 3/4 in |
For Bushing Size | H, QT |
A Pitch Diameter | 4.5 in |
4L Pitch Diameter | 4.5 in |
BX Pitch Diameter | 4.9 in |
AX Pitch Diameter | 4.5 in |
5L Pitch Diameter | 4.9 in |
Face Width | 1.75 in |
Face Diameter | 5.25 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 1/4 in |
Pitch Diameter | 4.5 in (4L, A), 4.9 in (5L, B) |
Minimum Bore Diameter | 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter 4.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, B Pitch Diameter 4.9 in, AX Pitch Diameter 4.5 in, BX Pitch Diameter 4.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (4HTBF4)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD (5V1873)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (BK75)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3478)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2734)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD (805C)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- POWERDRIVE 1/2" Sheave 3.25" OD (AK32-1/2)
- Zoro Select V-Belt Pulleys