Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD
Mfr # 482B
Zoro # G3181911
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.15 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 482B
- Zoro # G3181911
- UPC # 698672020862
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.15 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 4.8 in |
4L, A, or AX Belt Pitch Dia. | 4.4 in |
AX Pitch Diameter | 4.4 in |
5L Pitch Diameter | 4.8 in |
BX Pitch Diameter | 4.8 in |
Face Diameter | 5.15 in |
B Pitch Diameter | 4.8 in |
For Bushing Size | SDS |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Overall Width | 1 3/4 in |
4L Pitch Diameter | 4.4 in |
Maximum Bore Diameter | 1 15/16 in |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 4.4 in |
Face Width | 1.75 in |
Length through Bore | 1 5/16 in |
Pitch Diameter | 4.4 in (4L, A), 4.8 in (5L, B) |
Outside Diameter | 5.15 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.4 in, 5L Pitch Diameter 4.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.4 in, B Pitch Diameter 4.8 in, AX Pitch Diameter 4.4 in, BX Pitch Diameter 4.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- RENEWABLE LUBRICANTS Anti-Seize, Grease, 8 oz, Brush Top Can (87561)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.50" OD (3V453)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5658)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (542B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- Zoro Select Pulleys & Sheaves