Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.90" OD
Mfr # 5V493
Zoro # G3732391
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.9 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON MiltonMi1029-8 Lubricator 0.38 Npt Metal Bowl (1029-8)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D142G10AV, Pressure Line, 10 micron, Outside-In (MF0058810)
- AMFLO Plug, (F)NPT, 3/8, Steel, Color: SIlver (CP-8)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2578)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4658)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.75 in OD (BK90)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4578)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK321)
- Zoro Select Pulleys & Sheaves