Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.60" OD
Mfr # 3V563
Zoro # G2709043
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 5.6 in
- Number of Grooves 3
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 3V563
- Zoro # G2709043
- UPC # 698672051354
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 5.6 in |
3V or 3VX Belt Pitch Dia. | 5.6 in |
For Belt Trade Size | 3V, 3VX |
Pitch Diameter | 5.6 in (3V) |
Face Width | 1.5 in |
3V Pitch Diameter | 5.6 in |
Face Diameter | 5.6 in |
Outside Diameter | 5.6 in |
Length through Bore | 1 5/16 in |
Minimum Bore Diameter | 1/2 in |
3VX Pitch Diameter | 5.6 in |
For Bushing Size | SDS |
Maximum Bore Diameter | 1 15/16 in |
Overall Width | 1 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 5.6 in, 3VX Pitch Diameter 5.6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- FESTO Push-In Fitting NPQM-DK-M5-Q4-P10 (NPQM-DK-M5-Q4-P10)
- AMFLO 1/4 X 100' Poly Air Hose (12-100 E)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100M250N, Return Line, 250 micron, Outside-In (MF0577081)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45138)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.75" OD (3V4753)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.25 in OD (BK85)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- Zoro Select V-Belt Pulleys