Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.75 in OD
Mfr # 643B
Zoro # G2598942
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 6.75 in
- Number of Grooves 3
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 643B
- Zoro # G2598942
- UPC # 698672021838
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 6.75 in |
4L, A, or AX Belt Pitch Dia. | 6 in |
5L, B, or BX Belt Pitch Dia. | 6.4 in |
Maximum Bore Diameter | 1 15/16 in |
Pitch Diameter | 6 in (4L, A), 6.4 in (5L, B) |
Face Width | 2.5 in |
B Pitch Diameter | 6.4 in |
AX Pitch Diameter | 6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Diameter | 6.75 in |
Length through Bore | 1 13/16 in |
Outside Diameter | 6.75 in |
For Bushing Size | SD |
BX Pitch Diameter | 6.4 in |
Minimum Bore Diameter | 1/2 in |
5L Pitch Diameter | 6.4 in |
4L Pitch Diameter | 6 in |
A Pitch Diameter | 6 in |
Overall Width | 2 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter 6.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, B Pitch Diameter 6.4 in, AX Pitch Diameter 6 in, BX Pitch Diameter 6.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H841V1)
- CLESCO 5/8" ID 2 Bolt Flange Mount Die Cast, Ball Bearing (F2DC-BL-062)
- RUGG 3/4 in. Plastic Threaded Female Hose Coupling (W2D-PDQ)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (BK80)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK341)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.00" OD (VP400X062KW)
- Zoro Select V-Belt Pulleys