Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD
Mfr # 344B
Zoro # G8523541
original price:
$94.75
9% off
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 344B
- Zoro # G8523541
- UPC # 698672020046
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
5L, B, or BX Belt Pitch Dia. | 3.4 in |
4L, A, or AX Belt Pitch Dia. | 3 in |
Face Diameter | 3.75 in |
AX Pitch Diameter | 3 in |
BX Pitch Diameter | 3.4 in |
For Bushing Size | SD |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Maximum Bore Diameter | 1 15/16 in |
Outside Diameter | 3.75 in |
A Pitch Diameter | 3 in |
5L Pitch Diameter | 3.4 in |
Overall Width | 4 3/16 in |
4L Pitch Diameter | 3 in |
Length through Bore | 1 13/16 in |
Face Width | 3.25 in |
Minimum Bore Diameter | 1/2 in |
B Pitch Diameter | 3.4 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter 3.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, B Pitch Diameter 3.4 in, AX Pitch Diameter 3 in, BX Pitch Diameter 3.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJDA032A)
- FESTO Push-In Fitting QSM-M7-4-I (QSM-M7-4-I)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (2BK52)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.45 in OD (2BK67)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.45 in OD (2BK47)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45 in OD (2AK3458)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.95 in OD (BK62)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD (3V3.354)
- Zoro Select V-Belt Pulleys