Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD
Mfr # 444B
Zoro # G3742207
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 444B
- Zoro # G3742207
- UPC # 698672020640
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
4L, A, or AX Belt Pitch Dia. | 4 in |
5L, B, or BX Belt Pitch Dia. | 4.4 in |
Overall Width | 3 1/4 in |
Outside Diameter | 4.75 in |
Face Width | 3.25 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
4L Pitch Diameter | 4 in |
BX Pitch Diameter | 4.4 in |
Length through Bore | 1 13/16 in |
Minimum Bore Diameter | 1/2 in |
Face Diameter | 4.75 in |
A Pitch Diameter | 4 in |
Maximum Bore Diameter | 1 15/16 in |
5L Pitch Diameter | 4.4 in |
For Bushing Size | SD |
B Pitch Diameter | 4.4 in |
Pitch Diameter | 4 in (4L, A), 4.4 in (5L, B) |
AX Pitch Diameter | 4 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter 4.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, B Pitch Diameter 4.4 in, AX Pitch Diameter 4 in, BX Pitch Diameter 4.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60-230/1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 21 # of Teeth (40BS21H X 3/4)
- SOLBERG Polyester Media 1 Micron with Prefilter (275ZP)
- SKF SKF 607RS, Single Row Ball Bearings (607RS)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (BK70)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 18.75 in OD (1843B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.35 in OD (BK32)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4634)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2AK2858)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 7/8 FHP VP SHEAVE (1VL40 X 7/8 FHP VP SHEAVE)
- Zoro Select Pulleys & Sheaves