Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 16.35 in OD
Mfr # 1602B
Zoro # G2819354
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 16.35 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 1602B
- Zoro # G2819354
- UPC # 698672023269
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 16.35 in |
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
5L, B, or BX Belt Pitch Dia. | 16 in |
4L, A, or AX Belt Pitch Dia. | 15.6 in |
Outside Diameter | 16.35 in |
BX Pitch Diameter | 16 in |
Overall Width | 2 1/16 in |
Length through Bore | 1 7/8 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | SK |
5L Pitch Diameter | 16 in |
A Pitch Diameter | 15.6 in |
4L Pitch Diameter | 15.6 in |
Pitch Diameter | 15.6 in (4L, A), 16 in (5L, B) |
Face Diameter | 16.35 in |
B Pitch Diameter | 16 in |
AX Pitch Diameter | 15.6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.75 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15.6 in, 5L Pitch Diameter 16 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15.6 in, B Pitch Diameter 16 in, AX Pitch Diameter 15.6 in, BX Pitch Diameter 16 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 40DNZ25, Pressure Line, 25 micron, Outside-In (MF0436165)
- MIDWEST CONTROL Condensate Timer Drain, 1/4" FPT (MCDV25-DK)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #312NPP (312NPP)
- A E S INDUSTRIES BRUSH ASSORTMENT 144 PC (AD2905)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.75 in OD (BK110)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD (804B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP68 1 3/8 (1VP68 1 3/8)
- Zoro Select Pulleys & Sheaves