Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 12.50" OD
Mfr # 5V1252
Zoro # G3733712
original price:
$151.99
9% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.5 in
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5V1252
- Zoro # G3733712
- UPC # 698672061360
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.5 in |
Fits Shaft Dia. | 1/2 in to 2-15/16 in |
5V or 5VX Belt Pitch Dia. | 12.50 in |
Overall Width | 1 11/16 in |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter | 12.5 in (5V) |
Outside Diameter | 12.5 in |
Length through Bore | 2 in |
Face Diameter | 12.5 in |
Minimum Bore Diameter | 1/2 in |
5VX Pitch Diameter | 12.5 in |
Face Width | 1.69 in |
For Bushing Size | SF |
Maximum Bore Diameter | 2 15/16 in |
5V Pitch Diameter | 12.5 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 12.5 in, 5VX Pitch Diameter 12.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- SKF SKF-6206 C3, Single Row Ball Brgs, 6206 C3 (6206 C3)
- LINCOLN Battery Charger, For Mfr. No. 1871 (1870)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2878)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.35 in OD (802B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.95 in OD (2BK52118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.35 in OD (903B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 20.40" OD (2002B)
- Zoro Select V-Belt Pulleys