1/2 U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 50WUSS
Zoro # G422725502
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
=+/-0.023
Material
Steel
System of Measurement
Inch
Minimum Thickness
0.109 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50WUSS
Zoro #
G422725502
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Thickness
0.109 in
Outside Diameter
1-3/8 in
Maximum Thickness
7/64 in
For Screw Size
1/2 in
Inside Diameter
9/16 in
Details
Thickness Tolerance
=+/-0.023
Material
Steel
System of Measurement
Inch
Item
Flat Washer
Finish
Zinc Plated
Standards
ASME B18.12.1-2009
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.