1/2 U S S Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS

  • Mfr # 50WUSSY

  • Zoro # G622725470


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B18.21.1-2009
Material
Steel
System of Measurement
Inch
Thickness Tolerance
=+/-0.023
Minimum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50WUSSY
Zoro #
G622725470
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
0.109 in
Maximum Thickness
7/64 in
Inside Diameter
9/16 in
For Screw Size
1/2 in
Outside Diameter
1-3/8 in

Details

Item
Flat Washer
Standards
ASME B18.21.1-2009
Material
Steel
System of Measurement
Inch
Thickness Tolerance
=+/-0.023
Finish
Zinc Yellow
Color
Yellow

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.