Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1-1/2" Black Pipe Nipple Sch 160

  • Mfr # 82401

  • Zoro # G2132182


product price: $1.99
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82401
Zoro #
G2132182
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Outside Dia.
27/32 in
Wall Thickness
0.188 in
Pipe Size (Fittings)
1/2"
Inside Dia.
15/32 in
Pipe Size (Nominal)
1/2"
Outside Diameter
27/32 in
Inside Diameter
15/32 in
Nominal Pipe Size
1/2 in
Overall Length
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
6237 psi @ 650 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Max. Steam Pressure
6237 psi WSP @ 650 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 160
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Item
Black Pipe Nipple
Thread Type
NPT
Fitting Compatibility
Class 6000
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Finish/Coating
Black
Application
LP Gas, Natural Gas, Oil, Steam
Maximum Operating Pressure
6237 psi @ 650 Degrees F
Schedule
Schedule 160
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Manufacture Location
Globally Sourced
Gravity Flow
No
Maximum Steam Pressure
6237 psi @ 650 Degrees F
Material
Steel
Side B Gender
Male
Side B Thread Type
NPT

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6237 psi @ 650 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.