Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1-1/2" TOE Black Pipe Nipple Sch 80

  • Mfr # 1CPL3

  • Zoro # G3187983


product price: $1.39
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Connection Type
Threaded on One End
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CPL3
Zoro #
G3187983
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Inside Dia.
1/2 in
Outside Dia.
53/64 in
Wall Thickness
0.147 in
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Outside Diameter
53/64 in
Inside Diameter
1/2 in
Overall Length
1 1/2 in

Details

Pipe Connection Type
Threaded on One End
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Standards
ASTM A733, ANSI/ASME B1.20.1, ASTM A53
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 80
Max. Steam Pressure
3006 psi WSP @ 650 Degrees F
Material (Pipe)
Black Steel
Item
Black Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Fitting Compatibility
Class 300
Minimum Operating Temperature
-20 Degrees F
Maximum Steam Pressure
3006 psi @ 650 Degrees F
Material
Steel
Thread Configuration
Threaded on One End
Metal Pipe Construction
Welded
Gravity Flow
No
Finish/Coating
Black
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Connection Type
Threaded
Material Grade
Grade B
Side B Connection Type
Unthreaded
Maximum Operating Temperature
600 Degrees F
Schedule
Schedule 80
Side A Gender
Male
Manufacture Location
Globally Sourced

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.