Zoro Homepage
This item is Discontinued.
Zoro Select 1/2" x 10 ft Non-Threaded 304 Stainless Steel Pipe Sch 5S 4VMR6

1/2" x 10 ft Non-Threaded 304 Stainless Steel Pipe Sch 5S (Discontinued)

  • Mfr # 4VMR6
  • Zoro # G3372905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMR6
Zoro #
G3372905
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Inside Dia.
31/64 in
Wall Thickness
0.078 in
Pipe Size (Fittings)
1/2"
Pipe Size (Nominal)
1/2"
Outside Dia.
5/8 in
Nominal Pipe Size
1/2 in
Inside Diameter
31/64 in
Overall Length
10 ft
Outside Diameter
5/8 in

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Steam, Finish/Coating Bright Annealed, Fitting Compatibility Schedule 5, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 200 psi @250 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 5/8 in, Overall Length 10 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 5S, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ASTM A312

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.