Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80

  • Mfr # E4PPD10SL

  • Zoro # G3293096


product price: $115.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4PPD10SL
Zoro #
G3293096
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Wall Thickness
0.13 in
Inside Dia.
35/64 in
Pipe Size (Fittings)
1/2"
Outside Dia.
27/32 in
Pipe Size (Nominal)
1/2"
Overall Length
10 ft
Nominal Pipe Size
1/2 in
Outside Diameter
13/16 in
Inside Diameter
9/16 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Item
Pipe
Basic Pipe Fitting Material
Metal
Material (Pipe)
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
3347 psi
Gravity Flow
No
Maximum Operating Pressure
3347 psi
Material
Stainless Steel
Thread Configuration
Unthreaded
Maximum Operating Temperature
650 Degrees F
Fitting Compatibility
Schedule 80
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Side B Connection Type
Unthreaded
Schedule
Schedule 80
Minimum Operating Temperature
-20 Degrees F
Material Grade
304

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3347 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.