Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40

  • Mfr # 788VR3

  • Zoro # G2952205


product price: $12.19
/ea
Item requires special delivery charges. A $7.14 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788VR3
Zoro #
G2952205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Outside Dia.
21/25
Inside Dia.
0.602
Nominal Pipe Size
1/2 in
Inside Diameter
301/500 in
Wall Thickness
0.109 in
Outside Diameter
21/25 in
Overall Length
10 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
PVC
Color
White
Material (Pipe)
PVC
Basic Pipe Fitting Material
Plastic
Max. Pressure
600 psi @ 73 Degrees F
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61
Item
Pipe
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
600 psi @ 73 Degrees F
Side B Gender
Female
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Side A Connection Type
Plain End
Side A Gender
Female
Maximum Operating Temperature
140 Degrees F
Material Trade Name
ChlorFIT
Thread Configuration
Unthreaded
Application
Water
Side B Connection Type
Plain End
Material
PVC

Description

Pipe, Application Water, Color White, Fitting Compatibility Schedule 40, Gravity Flow Pressure, Material PVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.