Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 12" Non-Threaded Red Brass Pipe Sch 40

  • Mfr # 463-120LS

  • Zoro # G3018136


product price: $18.99
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
463-120LS
Zoro #
G3018136
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Outside Dia.
13/16 in
Wall Thickness
0.107 in
Inside Diameter
1/2 in
Outside Diameter
13/16 in
Nominal Pipe Size
1/2 in
Overall Length
12 in
Thread Size
14"

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
Red Brass
Item
Red Brass Pipe
Standards
ASTM B43
Basic Pipe Fitting Material
Metal
Temp. Range
- 20 To 400 Degrees F
Pressure (PSI)
125
Material (Pipe)
Red Brass
Metal Pipe Construction
Seamless
Maximum Steam Pressure
267 psi @ 450 Degrees F
Gravity Flow
No
Side A Gender
Male
Side A Connection Type
Unthreaded
Schedule
Schedule 40
Material
Red Brass
Side B Gender
Male
Material Grade
ASTM B43
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Unthreaded
Thread Configuration
Unthreaded
Side B Thread Type
NPT
Fitting Compatibility
Class 150
Side A Thread Type
NPT
Maximum Operating Pressure
267 psi @ 450 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.