1/2" x 1/4" 304/304L Stainless Steel Swage Nipple Sch 40

  • Mfr # 0984833112

  • Zoro # G2885607


product price: $32.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0984833112
Zoro #
G2885607
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
2 3/4 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Class
Class 40
Fitting Side B Type
Plain
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Plain
For Pipe Schedule
40
Maximum Operating Pressure
3000 psi
Material Grade
304/304L
Color
Silver

Description

The ZORO SELECT - 984833112 is a stainless steel swage nipple designed to provide a straight reduction between pipes or fittings with male threads of two different diameters. Made from 304/304L stainless steel, it is rated for use within the specified pressure and temperature ranges. Designed for use in plumbing, hydraulic, and process systems, it enables connection between pipes with different diameters within specified use conditions.

Key Features:

  • Material Grade: 304/304L stainless steel for corrosion resistance and durability.
  • Class: 40 pressure-rating class.
  • Connection Type: Plain end connections on both sides.
  • Fitting Shape: Nipple with reduction (swage nipple).
  • Schedule: 40.
  • Nominal Pipe Size (Side A): 1/2 in; Outside Diameter (Side A): 13/16 in.
  • Nominal Pipe Size (Side B): 1/4 in; Outside Diameter (Side B): 1/2 in.
  • Overall Length: 2 3/4 in.
  • Max. Pressure: 3000 psi at 100°F.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.