1/2" x 1/4" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 0984833312

  • Zoro # G2885738


product price:  $34.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0984833312
Zoro #
G2885738
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Side B Outside Diameter
1/2 in
Overall Length
2 3/4 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Color
Silver
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Material Grade
304/304L
Includes Seal
No
Maximum Operating Pressure
3000 psi
Fitting Side A Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
27

Description

The ZORO SELECT - 984833312 is a stainless steel swage nipple intended for connecting pipes or fittings of differing sizes through a straight reduction. Manufactured from 304/304L stainless steel and featuring male threaded ends, this swage nipple is rated for use with natural gas, non-potable water, and oil. It is constructed to mate with Schedule 80 pipe and has a maximum pressure rating of 3000 psi at 100°F, making it suitable for use in plumbing, hydraulic, and process systems requiring corrosion-resistant, threaded connections.

Key Features:

  • Material: 304/304L stainless steel.
  • Pipe connection sizes: 1/2" (Side A) x 1/4" (Side B).
  • Threaded connections on both ends with 27 threads per inch.
  • Overall length of 2 3/4 inches.
  • Pressure rating: 3000 psi at 100°F.
  • Pipe fitting schedule class: Schedule 80.
  • Meets ASTM A403 WP304/L-S and MSS SP-95-2006 standards.
  • Color: Silver.
  • No pre-applied thread sealant or included sealing components.
  • Intended for connecting pipes or fittings of differing sizes with a straight reduction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.