1/2" x 1/4" 316/316L Stainless Steel Swage Nipple Sch 40
Mfr # 0984533318
Zoro # G2885482
product price: $39.19
/eaKey Features
Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0984533318
Zoro #
G2885482
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Overall Length
2 3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Description
Swage Nipple, Stainless Steel, 316/316L, For Pipe Schedule 40, 1/2 in, Threaded, 13/16 in, 27, 1/4 in, Threaded, 1/2 in, 27, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.