Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1/4" FNPT Galvanized 90 Deg. Reducing Elbow

  • Mfr # 5P806

  • Zoro # G3221732


product price: $0.86
/ea
Sold in multiples of 9 for $7.74

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P806
Zoro #
G3221732
UPC #
190735932292
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size
1/2" x 1/4"

Details

Item
Reducing Elbow, 90 Degrees
Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Connection Type
NPT x NPT
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Pipe Fitting Schedule/Class
Class 150
Pressure Level
Medium Pressure (300-999 psi)
Gender
Female
Fitting Shape
Elbow
Fitting Side B Gender
Female
Threading
NPT
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Class
Class 150
Connection Type
Threaded
Pipe Fitting Gender
Female
Fitting Side A Type
NPT

Description

90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, NPT, Female, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.