Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1/4" Low Lead Brass Male Coupling

  • Mfr # 700068-0408

  • Zoro # G1845238


product price: $10.29
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700068-0408
Zoro #
G1845238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compression Thread Size
7/16-24 x 11/16-20
Thread Size A
7/16-24
Thread Size B
1/2-14
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2-14
Thread Size 1
7/16-24

Details

Item
Compression Fitting Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Standards
NSF/ANSI 61 Annex G
Max. Pressure
300 psi
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Application
Gasoline, Oils, Potable Water
Compatible Tube Material
Aluminum, Copper, Plastic
Fitting Shape
Straight
Pressure (PSI)
300
Connection
Compression x MNPT
Operating Temperature - Maximum
250 Degrees F
For Media Type
Fuels, Oils, Potable Water
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Not Applicable, Thread Size A 7/16-24, Thread Size B 1/2-14, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.