1/2" x 1/8" MSW x FNPT 304 SS Adapter
Mfr # 0973009312
Zoro # G4465295
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1/2" x 1/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0973009312
Zoro #
G4465295
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2" x 1/8"
Pipe Size (Fittings)
1/2" x 1/8"
Pipe Size
1/2" x 1/8"
Overall Length
1 3/8 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Description
Adapter, Stainless Steel, 304, Class Class 3000, 1/8 in, Female, NPT, 13/16 in, 27, 1/2 in, Male, Socket, 13/16 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.