Zoro Homepage

1/2" x 2-1/2" Black Pipe Nipple Sch 160

  • Mfr # 82403

  • Zoro # G1929672


product price: $2.69
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82403
Zoro #
G1929672
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2.5 in
Pipe Size (Fittings)
1/2"
Inside Dia.
15/32 in
Wall Thickness
0.188 in
Outside Dia.
27/32 in
Outside Diameter
27/32 in
Nominal Pipe Size
1/2 in
Overall Length
2 1/2 in
Inside Diameter
15/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
6237 psi @ 650 Degrees F
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
6237 psi WSP @ 650 Degrees F
Basic Pipe Fitting Material
Metal
Item
Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 160
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Material
Black Steel
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Thread Type
NPT
Maximum Operating Pressure
6237 psi @ 650 Degrees F
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 6000
Gravity Flow
No
Side B Gender
Male
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Finish/Coating
Black
Side A Thread Type
NPT
Maximum Steam Pressure
6237 psi @ 650 Degrees F
Material
Steel
Application
LP Gas, Natural Gas, Oil, Steam
Side A Gender
Male
Schedule
Schedule 160

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6237 psi @ 650 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.