1/2" x 3/4" Clamp T316L SS Solid End Cap
Mfr # EG16A-6L.75
Zoro # G4217516
product price: $5.15
/eaKey Features
Specific Fitting Shape
Cap
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
1/2 in, 3/4 in
Overall Length
1 in
Pipe Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EG16A-6L.75
Zoro #
G4217516
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
1/2 in, 3/4 in
Overall Length
1 in
Fitting Tube Size Outside Diameter
3/4 in
Details
Item
Sanitary Fitting Cap
Specific Fitting Shape
Cap
Surface Finish
180 Grit ID/150 Grit OD
Pipe Fitting Connection Type
Clamp
Tube Fitting Material
T316L Stainless Steel
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Interior Finish
32 RA
Application
Animal Food, Dairy, Food Process, Personal Care
Material Grade
316L
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Fitting Shape
Cap
For Media Type
Beverages
Description
Sanitary Fitting Cap, Application Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 3/4 in, Overall Length 1 in, Specific Fitting Shape Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.