1/2" x 3/8" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 0994833112

  • Zoro # G2885589


product price: $32.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0994833112
Zoro #
G2885589
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Overall Length
2 3/4 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Color
Silver
Fitting Side A Type
Plain
Fitting Side B Type
Plain
Maximum Operating Pressure
3000 psi
Material Grade
304/304L
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No

Description

Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 80, 1/2 in, Plain, 13/16 in, 3/8 in, Plain, 1/2 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.