316/316L Stainless Steel Swage Nipple, 1/2 in x 3/8 in, Schedule 40, Pla in Ends

  • Mfr # 0994533118

  • Zoro # G2885309


product price:  $39.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0994533118
Zoro #
G2885309
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
1/2 in
Overall Length
2 3/4 in
Fitting Side A Outside Diameter
13/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Plain
Includes Seal
No
Color
Silver
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Plain
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Material Grade
316/316L

Description

The ZORO SELECT - 994533118 is a stainless steel swage nipple designed for connecting dissimilar pipe sizes through a straight reduction. Made from 316/316L stainless steel, it is constructed to provide durability and corrosion resistance. Has male threads of two different diameters suitable for connecting piping systems. With a maximum pressure rating of 3000 psi at 100°F and a length of 2 3/4 inches, it offers a compact and reliable solution for piping and process system applications.

Key Features:

  • Constructed from 316/316L stainless steel.
  • Rated for operation at pressures up to 3000 psi within specified temperature conditions.
  • Length of 2 3/4 inches.
  • Fitting schedule: Schedule 40.
  • Connection ends are plain on both sides with nominal pipe sizes of 1/2 inch (Side A) and 3/8 inch (Side B).
  • External diameter: 13/16 inch (Side A), 1/2 inch (Side B).
  • Manufactured to standards ASTM A403 WP304/L-S and MSS SP-95-2006.
  • The product is a nipple with male threads of differing diameters on each end.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.