1.25" OD x 0.095" Wall x 1.06" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7563_48_0

  • Zoro # G106629324


product price:  $65.29
/ea

Key Features

Wall Thickness
0.095 in
Standards
ASTM A513
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Fabrication
Cold Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7563_48_0
Zoro #
G106629324
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Outside Diameter
1 1/4 in
Overall Length
4 ft
Inside Diameter
1.06 in
Outside Diameter Tolerance
+0.005 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Fabrication
Cold Rolled
Material
Carbon Steel
Yield Strength
74,200 psi
Tolerance Rating
Oversized
Application
Automotive, Construction, Industrial
Material Grade
A513
Machinability
Not Available
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Rockwell Hardness
75 HRB
Brinell Hardness
137 BHN
Tensile Strength
132,000 psi
Wall Thickness Tolerance
+0.002 in/-0.003 in
Shape
Round
Heat Treatable
Heat Treatable
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.