12mm OD x 2m Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-39

  • Zoro # G2788457


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12 mm
Wall Thickness
2mm
Tube Material
316 Stainless Steel
Tube Length
2m
Inside Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-39
Zoro #
G2788457
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
12 mm
Wall Thickness
2mm
Tube Length
2m
Inside Diameter
8 mm
Inside Dia.
8mm
Outside Dia.
12mm
Outside Dia. Tolerance
+/-0.125 in
Overall Length
2 m
Outside Diameter Tolerance
+/-0.125 in

Details

Tube Material
316 Stainless Steel
Standards
ASTM A269
Item
Seamless Tubing
Max. Pressure
5200 psi
Type
Seamless
Temp. Range
-325 Degrees to 1500 Degrees F
Tube Form
Straight
Material
316 Stainless Steel
Cleaned and Capped
No
Fabrication
Seamless
Material Grade
316
Temper
Annealed
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
System of Measurement
Metric
Minimum Operating Temperature
-325 Degrees F
Maximum Operating Pressure
5,200 psi

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 8 mm, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 5,200 psi, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 12 mm, Overall Length 2 m, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 2 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.