1/2X2 1/2 Fender Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS
Mfr # 5040WFG
Zoro # G422725472
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.080 in
Inside Diameter
0.531 in
Minimum Thickness
0.047 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040WFG
Zoro #
G422725472
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
0.080 in
Outside Diameter
2-1/2 in
For Screw Size
1/2 in
Inside Diameter
0.531 in
Minimum Thickness
0.047 in
Details
Material
Steel
Item
Fender Washer
Finish
Galvanized
System of Measurement
Inch
Thickness Tolerance
=+/-0.015
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.