1/2X2 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS
Mfr # 5032WFB
Zoro # G822725560
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.080 in
Thickness Tolerance
=+/- 0.041
Material
Steel
Standards
ASME B18.22.1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5032WFB
Zoro #
G822725560
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
2 in
For Screw Size
1/2 in
Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Inside Diameter
0.531 in
Details
Thickness Tolerance
=+/- 0.041
Material
Steel
Standards
ASME B18.22.1
Color
Black
Rockwell Hardness
B40
Item
Fender Washer
Finish
Black Oxide
System of Measurement
Inch
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.