1/2X2 Fender Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 5032WF

  • Zoro # G422725434


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
System of Measurement
Inch
Finish
Zinc Plated
Thickness Tolerance
=+/-0.041
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032WF
Zoro #
G422725434
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
0.080 in
Outside Diameter
2 in
For Screw Size
1/2 in
Inside Diameter
0.531 in
Minimum Thickness
0.047 in

Details

System of Measurement
Inch
Finish
Zinc Plated
Thickness Tolerance
=+/-0.041
Item
Fender Washer
Material
Steel
Standards
ASME B18.22.1
Rockwell Hardness
B40

Description

Flat Washers, 1/2X2 FENDER WASH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.